Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CVO/450 https://www.bdiexpress.com/medias/INDGATOBLTXX-V-ES-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MTd8aW1hZ2UvanBlZ3xhR1ZpTDJnNVppOHhNRFF3T0RrME1qWXpNams1TUM5SlRrUkhRVlJQUWt4VVdGaGZWbDlGVTE5Q1h6TXdNSGd6TURBdWFuQm58NTNlMjVkZmQzNzZjZWQ4ZjEyMmYyZTVhZTE1NzAxY2U2YzVhZTdjOTlkMGU1MjgwYTUzYTM2MjZiNzllODY1Mg
1122264 Drive Belts Open Profile 

GATES GATES

CVO/450

Description

CVO/450 V-BELT

V-Belt; C; 7/8" Belt Width; 5400" Belt Length; Polyester Tensile Material; Nylon Outer Material

Part #

93000104

BDI #
1122264

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.095
EAN
0072053485806
Product Group - BDI
M02236
Belt Style
V-Belt
Belt Series
C
Tensile Material
Polyester
Outer Material
Nylon
Other Features
Price Per Foot | 1 Band | Easy Splice
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer URL
Manufacturer Item Number
CVO450
Manufacturer Internal Number
9300-0004
Weight / LBS
94.5
Long Description
V-Belt; C; 7/8" Belt Width; 5400" Belt Length; Polyester Tensile Material; Nylon Outer Material
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Length
5,400 Inch | 137,160 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh