https://www.bdiexpress.com/medias/INDGATBELTXX-15000694-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMjR8aW1hZ2UvanBlZ3xhR1JsTDJnME15ODVPRE00TlRFeU1EYzRPRGM0TDBsT1JFZEJWRUpGVEZSWVdGOHhOVEF3TURZNU5GOHpNREI0TXpBd0xtcHdad3xiMDNlMjk1YmZmNGQwZDlkZTE0ZjRlYmJjODFkZGE0MWE5YWQxNzk5YThkNmNiYzU5YjA3OWJjNmI3Zjk4MTZl
https://www.bdiexpress.com/medias/INDGATBELTXX-15000694-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMjR8aW1hZ2UvanBlZ3xhR1JsTDJnME15ODVPRE00TlRFeU1EYzRPRGM0TDBsT1JFZEJWRUpGVEZSWVdGOHhOVEF3TURZNU5GOHpNREI0TXpBd0xtcHdad3xiMDNlMjk1YmZmNGQwZDlkZTE0ZjRlYmJjODFkZGE0MWE5YWQxNzk5YThkNmNiYzU5YjA3OWJjNmI3Zjk4MTZl
GATES
GATES
LL5M10
GATES GATES
Description
NOT AVAILABLE IN CA - USE 28694284
Drive Belts Open Profile; 5MM Pitch; 10MM Width
Part #
93080103
BDI #
1110327
Details
15.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL5M10/p/1110327
Your Price
$ 15.47 / meter
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.041
EAN
5412571337617
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.gates.com
Product Detail
Drive Belts Open Profile
Product Specification
Drive Belts Open Profile; 5MM Pitch; 10MM Width
Long Description
Drive Belts Open Profile; 5MM Pitch; 10MM Width
