https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-PGMR-EXTLEN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxOXxpbWFnZS9qcGVnfGFEUTBMMmd4WWk4eE1EUXdPRGsyTURFMk16ZzNNQzlKVGtSSFFWUlBRa3hVV0ZoZlUxbE9RMTlRUjAxU1gwVllWRXhGVGw4ek1EQjRNekF3TG1wd1p3fGYzZDU2MWRhNTRjMTVhZTI3YmJmMDVmMmViNzk3ODA5NzdkZDgyNWZiZDRkNTUxNWJlMWQ4YWM4NDc0NmUwMzM
                
                https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-PGMR-EXTLEN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxOXxpbWFnZS9qcGVnfGFEUTBMMmd4WWk4eE1EUXdPRGsyTURFMk16ZzNNQzlKVGtSSFFWUlBRa3hVV0ZoZlUxbE9RMTlRUjAxU1gwVllWRXhGVGw4ek1EQjRNekF3TG1wd1p3fGYzZDU2MWRhNTRjMTVhZTI3YmJmMDVmMmViNzk3ODA5NzdkZDgyNWZiZDRkNTUxNWJlMWQ4YWM4NDc0NmUwMzM
                
					
						
									GATES
								GATES
							
						
					LL8MR50-ST
				 
				GATES GATES
Description
						
                            
								LL8MR50 ST TIMING BELT ; 8MR 1.969" BELT W 50FT/PAK
Synchronous; 8MR; 50MM Belt Width; 15240MM Belt Length; Steel Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	939640433
							BDI #
						
	                      	17166689
							
						
Details
                    
                        118.87
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL8MR50-ST/p/17166689
						
		
		
		
				Your Price
				
						
							$ 118.87 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111811
					Weight / Kilogram
				0.24
					EAN
				0072053626100
					Product Group - BDI
				M02236
					Belt Style
				
					Synchronous
			Belt Series
				
					8MR
			Tensile Material
				
					Steel
			Outer Material
				
					Rubber
			Other Features
				
					Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 392 FT
			Inch - Metric
				
					Metric
			Category - BDI
				
					Drive Belt Open Profile
			Harmonized Tariff Code
				
					4010.36.45.00
			Noun
				
					Belt
			Keyword String
				
					Synchronous Open End
			Manufacturer URL
				
					https://www.gates.com
			Manufacturer Item Number
				
					LL8MR50ST
			Manufacturer Internal Number
				
					9396-40433
			Weight / LBS
				
					51.94
			Long Description
				
					Synchronous; 8MR; 50MM Belt Width; 15240MM Belt Length; Steel Tensile Material; Rubber Outer Material
			Belt Length
				
					600 Inch | 15240 Millimeter
			Belt Width
				
					1.969 Inch | 50 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
