CONTINENTAL
CONTINENTAL
S5M-25-OER ; 250S5M OPEN END
CONTINENTAL CONTINENTAL
Description
S5M-25-OER ; 250S5M OPEN END SYNCHROLINE ; NON-RETURNABLE TIMING
Synchronous; S5M; 25MM Belt Width; 75000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
20131023
BDI #
409614
Details
17.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/S5M-25-OER-;-250S5M-OPEN-END/p/409614
Your Price
$ 17.70 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.033
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S5M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Meter | Standard HTD Tooth Profile | Nylon Tooth Facing | Round Teeth | Conti Synchroline
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20131023
Weight / LBS
0.072
Long Description
Synchronous; S5M; 25MM Belt Width; 75000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
2952.756 Inch | 75000 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


