405319
Drive Belts Open Profile
CONTINENTAL
CONTINENTAL
S8M-10-OER ; 100S8M OPEN END
CONTINENTAL CONTINENTAL
Description
S8M-10-OER ; 100S8M OPEN END SYNCHROLINE ; NON-RETURNABLE
Synchronous; S8M; 10MM Belt Width; 193000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
S8M-10-OER ; 100S8M OPEN END
BDI #
405319
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/S8M-10-OER-;-100S8M-OPEN-END/p/405319
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.017
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S8M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Meter | Standard HTD Tooth Profile | Nylon Tooth Facing | Round Teeth | Conti Synchroline
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20077341
Weight / LBS
0.038
Long Description
Synchronous; S8M; 10MM Belt Width; 193000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Length
7598.425 Inch | 193000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh