CONTINENTAL
CONTINENTAL
S8M-30-OER ; 300S8M OPEN END
CONTINENTAL CONTINENTAL
Description
S8M-30-OER ; 300S8M OPEN END SYNCHROLINE ; NON-RETURNABLE TIMING
Synchronous; S8M; 30MM Belt Width; 62000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
20134195
BDI #
409714
Details
30.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/S8M-30-OER-;-300S8M-OPEN-END/p/409714
Your Price
$ 30.81 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.055
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S8M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Meter | Standard HTD Tooth Profile | Nylon Tooth Facing | Round Teeth | Conti Synchroline
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20134195
Weight / LBS
0.121
Long Description
Synchronous; S8M; 30MM Belt Width; 62000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
2440.945 Inch | 62000 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


