CONTINENTAL
CONTINENTAL
T10-16-OER ; OPEN END
CONTINENTAL CONTINENTAL
Description
16T10 OPEN END ; SYNCHRONOUS BELT
Synchronous; T10; 16MM Belt Width; 76000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
20077344
BDI #
405321
Details
31.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/T10-16-OER-;-OPEN-END/p/405321
Your Price
$ 31.62 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.022
EAN
0037256220548
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
T10
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile | Conti Synchroline
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
GL 16T10 OPEN END
Manufacturer Internal Number
20077344
Weight / LBS
0.049
Long Description
Synchronous; T10; 16MM Belt Width; 76000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.63 Inch | 16 Millimeter
Belt Length
2992.126 Inch | 76000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh