CONTINENTAL
CONTINENTAL
T5-06-OER ; OPEN END
CONTINENTAL CONTINENTAL
Description
6T5 OPEN END ; SYNCHRONOUS BELT
Synchronous; T5; 6MM Belt Width; 66000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
20315848
BDI #
416057
Details
17.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/T5-06-OER-;-OPEN-END/p/416057
Your Price
$ 17.32 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile | Conti Synchroline
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20315848
Weight / LBS
0.011
Long Description
Synchronous; T5; 6MM Belt Width; 66000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Length
2598.425 Inch | 66000 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh