GATES
GATES
T5-780-12+5MM PU GALBEN 50SHA LTC
GATES GATES
Description
GATES T5-780-12+5MM PU GALBEN 50SHA LTC
Belt, Synchronous; T5; 12MM Belt Width; 780MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
T5-780-12+5MM PU GALBEN 50SHA LTC
BDI #
25135305
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/T5-780-12+5MM-PU-GALBEN-50SHA-LTC/p/25135305
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.021
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; T5; 12MM Belt Width; 780MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Length
30.709 Inch | 780 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh