MEGADYNE GROUP
MEGADYNE GROUP
VM-17
MEGADYNE GROUP MEGADYNE GROUP
Description
VM-17 V-BELT ; 17MM BELT WD RED B
V-Belt; 17; 17MM Belt Width; 30480MM Belt Length; Polyurethane Outer Material
Part #
VM-17
BDI #
551654
Details
16.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/VM-17/p/551654
Your Price
$ 16.23 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041321208
Product Group - BDI
M02356
Belt Style
V-Belt
Belt Series
17
Outer Material
Polyurethane
Other Features
Price Per Foot | 1 Band | Non Reinforced | Red Color
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Long Description
V-Belt; 17; 17MM Belt Width; 30480MM Belt Length; Polyurethane Outer Material
Belt Width
0.669 Inch | 17 Millimeter
Belt Length
1200 Inch | 30480 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


