Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VMW-17-SG https://www.bdiexpress.com/medias/INDXXXOBLTXX-V-SG-BG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ1NXxpbWFnZS9qcGVnfGFEY3lMMmhtTkM4NU5qYzJNVEl3TnpVeU1UVTRMbXB3Wnd8ODgyODkyZjY2ZWE2NmNkZGQ0M2Y1MmI3ZjE4NDc1YzAzMjIyZDcwNWYzMTc2NTc3Y2I0MTFlYTFkMjkzYTljMA
551673 Drive Belts Open Profile 

MEGADYNE GROUP MEGADYNE GROUP

VMW-17-SG

Description

VMW-17-SG V BELT ; 17MM BELT WD BEIGE B W/SUPERGRIP

V-Belt Super Grip Top; 17; 17MM Belt Width; 30480MM Belt Length; Polyurethane Outer Material

Part #

VMW-17-SG

BDI #
551673

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041321390
Product Group - BDI
M02356
Belt Style
V-Belt Super Grip Top
Belt Series
17
Outer Material
Polyurethane
Other Features
Price Per Foot | 1 Band | Non Reinforced | Beige Color
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer URL
Manufacturer Item Number
VMW17SG
Long Description
V-Belt Super Grip Top; 17; 17MM Belt Width; 30480MM Belt Length; Polyurethane Outer Material
Belt Width
0.669 Inch | 17 Millimeter
Belt Length
1200 Inch | 30480 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh