

GATES
GATES
XL-75-100M-ST-NT
GATES GATES
Description
GATES XL-75-100M-ST-NT
Belt, Synchronous; XL; 2-61/64" Belt Width; 3937" Belt Length; Steel Tensile Material; Rubber Outer Material
Part #
XL-75-100M-ST-NT
BDI #
1129863
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/XL-75-100M-ST-NT/p/1129863
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.04
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
XL
Tensile Material
Steel
Outer Material
Rubber
Other Features
Price Per Meter | Standard HTD Tooth Profile | Nylon Fabric on Tooth Side
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; XL; 2-61/64" Belt Width; 3937" Belt Length; Steel Tensile Material; Rubber Outer Material
Belt Width
2.953 Inch | 75 Millimeter
Belt Length
3937 Inch | 100000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh