

GATES
GATES
1065L60 ; PL2705-60
GATES GATES
Description
1065L60 ; PL2705-60 V-BELT
L; Poly-V; 3/16" Pitch; 106-1/2" Belt Pitch Length; 11-1/4" Belt Width; 60 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1065L60 ; PL2705-60
BDI #
1089943
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1065L60-;-PL2705-60/p/1089943
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
6.99
EAN
0770075158202
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
60 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Internal Number
9173-10660
Weight / LBS
15.4
Long Description
L; Poly-V; 3/16" Pitch; 106-1/2" Belt Pitch Length; 11-1/4" Belt Width; 60 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
11.25 Inch | 285.75 Millimeter
Belt Pitch Length
106.5 Inch | 2705.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh