

CONTINENTAL
CONTINENTAL
1065L8 ; PL2705-8
CONTINENTAL CONTINENTAL
Description
1065L8 ; PL2705-8 MULTIRIB V-BELT ; NON-RETURNABLE CONTI V
Poly-V Belt; L Series Style; 3/16 Inch Pitch; 106-1/2" Pitch Length; 1-1/2" Belt Width; 8 Bands; Polyester Tensile Material
Part #
20039919
BDI #
398085
Details
283.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1065L8-;-PL2705-8/p/398085
Your Price
$ 283.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.809
EAN
0037256080777
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Weight / LBS
1.81
Long Description
Poly-V Belt; L Series Style; 3/16 Inch Pitch; 106-1/2" Pitch Length; 1-1/2" Belt Width; 8 Bands; Polyester Tensile Material
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Pitch Length
106.5 Inch | 2,705.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh