https://www.bdiexpress.com/medias/INDXXXBELTXX-POLY-V-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDZ8aW1hZ2UvanBlZ3xhRFZtTDJnMlpDOHhNRGN4TVRJek56QTJOamM0TWk5SlRrUllXRmhDUlV4VVdGaGZVRTlNV1Y5V1h6SmZNekF3ZURNd01DNXFjR2N8ZmUyMWE5NWVhODU1NmM0YWFjZmE2MmFiODAxODY3YmUwZjViYmFhZWEwMzhkMjQ0ZjZiZWU1NTkwOWQ5YjMxMw
https://www.bdiexpress.com/medias/INDXXXBELTXX-POLY-V-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDZ8aW1hZ2UvanBlZ3xhRFZtTDJnMlpDOHhNRGN4TVRJek56QTJOamM0TWk5SlRrUllXRmhDUlV4VVdGaGZVRTlNV1Y5V1h6SmZNekF3ZURNd01DNXFjR2N8ZmUyMWE5NWVhODU1NmM0YWFjZmE2MmFiODAxODY3YmUwZjViYmFhZWEwMzhkMjQ0ZjZiZWU1NTkwOWQ5YjMxMw
OPTIBELT
OPTIBELT
110J2 ; PJ280-2
OPTIBELT OPTIBELT
Description
110J2 ; PJ280-2 V-BELT ; NON-RETURNABLE RIBBED J SERIES POLYESTER
Poly-V Belt; J Series; 3/32 Inch Pitch; 11" Pitch Length; 3/16" Belt Width; 2 Bands; Polyester Tensile Material
Part #
110J2
BDI #
1407030
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/110J2-;-PJ280-2/p/1407030
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
4014486105742
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
2 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.01
Long Description
Poly-V Belt; J Series; 3/32 Inch Pitch; 11" Pitch Length; 3/16" Belt Width; 2 Bands; Polyester Tensile Material
Belt Pitch Length
11 Inch | 279.4 Millimeter
Belt Width
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

