

GATES
GATES
1120L48 ; PL2845-48
GATES GATES
Description
GATES 1120L48 ; PL2845-48
L; Poly-V; 3/16" Pitch; 112" Belt Pitch Length; 9" Belt Width; 48 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1120L48 ; PL2845-48
BDI #
15010597
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1120L48-;-PL2845-48/p/15010597
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.086
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
48 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.086
Long Description
L; Poly-V; 3/16" Pitch; 112" Belt Pitch Length; 9" Belt Width; 48 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
9 Inch | 228.6 Millimeter
Belt Pitch Length
112 Inch | 2844.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh