

GATES
GATES
1150L10 ; PL2921-10
GATES GATES
Description
1150L10 ; PL2921-10 V-BELT ; NON-RETURNABLE 115" OL 10RIB
L Series; Poly-V Style; 3/16 Inch Pitch; 115" Pitch Length; 1-7/8" Belt Width; 10 Bands; Polyester Tensile Material
Part #
1150L10 ; PL2921-10
BDI #
1091363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1150L10-;-PL2921-10/p/1091363
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.22
EAN
0072053620313
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1150L10
Manufacturer Internal Number
9173-11510
Weight / LBS
2.68
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 115" Pitch Length; 1-7/8" Belt Width; 10 Bands; Polyester Tensile Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Pitch Length
115 Inch | 2,921 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh