https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDV8aW1hZ2UvanBlZ3xhREF5TDJobU9TOHhNRFF3T0RrMk1qUTFOell6TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTlDVGtSZk16QXdlRE13TUM1cWNHY3wzMGUwNTc5ZjNmOTE1Njc0ZjY1NTYwNDY2YmVlNmQ3NzdmZDc3OWIwNTg1ODU2NzUyZGQ0YTcyYzRjODkxNmM1
GATES
GATES
1215L18 ; PL3086-18
GATES GATES
Description
1215L18 ; PL3086-18 V-BELT ; 121.5" OL 18RIB
L Series; Poly-V Style; 3/16 Inch Pitch; 121-1/2" Pitch Length; 3-3/8" Belt Width; 18 Bands; Polyester Tensile Material
Part #
917312118
BDI #
1092019
Details
575.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1215L18-;-PL3086-18/p/1092019
Your Price
$ 575.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.63
EAN
0072053620429
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
18 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1215L18
Manufacturer Internal Number
9173-12118
Weight / LBS
5.42
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 121-1/2" Pitch Length; 3-3/8" Belt Width; 18 Bands; Polyester Tensile Material
Belt Pitch Length
121.5 Inch | 3,086.1 Millimeter
Belt Width
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh