

GATES
GATES
1295L48 ; PL3289-48
GATES GATES
Description
GATES 1295L48 ; PL3289-48
L; Poly-V; 3/16" Pitch; 129-1/2" Belt Pitch Length; 9" Belt Width; 48 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1295L48 ; PL3289-48
BDI #
15010609
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1295L48-;-PL3289-48/p/15010609
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.1
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
48 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.1
Long Description
L; Poly-V; 3/16" Pitch; 129-1/2" Belt Pitch Length; 9" Belt Width; 48 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
129.5 Inch | 3289.3 Millimeter
Belt Width
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh