

GATES
GATES
1470M8 ; PM3734-8
GATES GATES
Description
1470M8 ; PM3734-8 V-BELT ; 147" OL 8RIB 12/PAK
M Series; Poly-V Style; 3/8 Inch Pitch; 147" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Part #
917414708
BDI #
1094332
Details
1297.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1470M8-;-PM3734-8/p/1094332
Your Price
$ 1,297.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.45
EAN
0072053621433
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1470M8
Manufacturer Internal Number
9174-14708
Weight / LBS
10.05
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 147" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Belt Pitch Length
147 Inch | 3,733.8 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh