

GATES
GATES
1650M14 ; PM4191-14
GATES GATES
Description
1650M14 ; PM4191-14 V-BELT ; 165" OL 14RIB 6/PAK
M Series; Poly-V Style; 3/8 Inch Pitch; 165" Pitch Length; 5-1/4" Belt Width; 14 Bands; Polyester Tensile Material
Part #
917416514
BDI #
1096562
Details
2845.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1650M14-;-PM4191-14/p/1096562
Your Price
$ 2,845.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
8.64
EAN
0072053621600
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
14 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1650M14
Manufacturer Internal Number
9174-16514
Weight / LBS
19.05
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 165" Pitch Length; 5-1/4" Belt Width; 14 Bands; Polyester Tensile Material
Belt Pitch Length
165 Inch | 4,191 Millimeter
Belt Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh