Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1760L9 ; PL4470-9 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-9BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjR8aW1hZ2UvanBlZ3xhRGMwTDJnM01TOHhNREk1TXpRNU1ERTRPRE14T0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4NVFrNUVYek13TUhnek1EQXVhbkJufGUzYWE5MzVlNGE3NGFhZjc1OTAwMGVhNjlhZDlmMGMwMGM0MGRiODIxNmI4YjgxMWE3OWNkZTllZDJmMTQyZTk
1078279 Drive Belts Poly-V 

OPTIBELT OPTIBELT

1760L9 ; PL4470-9

Description

1760L9 ; PL4470-9 V-BELT

Poly-V Belt; PL; 4.7MM Pitch; 4470MM Belt Pitch Length; 42.3MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

1760L9

BDI #
1078279

Details

714.71 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 714.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.649
EAN
4014486215496
Product Group - BDI
M02356
Belt Series
PL
Belt Style
Poly-V
Belt Pitch
4.7 MM
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
PL4470-9
Weight / LBS
1.649
Long Description
Poly-V Belt; PL; 4.7MM Pitch; 4470MM Belt Pitch Length; 42.3MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.665 Inch | 42.3 Millimeter
Belt Pitch Length
175.984 Inch | 4470 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh