

GATES
GATES
2130M14 ; PM5410-14
GATES GATES
Description
2130M14 ; PM5410-14 V-BELT ; 213" OL 14RIB 6/PAK
M Series; Poly-V Style; 3/8 Inch Pitch; 213" Pitch Length; 5-1/4" Belt Width; 14 Bands; Polyester Tensile Material
Part #
917421314
BDI #
1100219
Details
3959.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/2130M14-;-PM5410-14/p/1100219
Your Price
$ 3,959.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
10.89
EAN
0072053621884
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
14 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2130M14
Manufacturer Internal Number
9174-21314
Weight / LBS
25
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 213" Pitch Length; 5-1/4" Belt Width; 14 Bands; Polyester Tensile Material
Belt Pitch Length
213 Inch | 5,410.2 Millimeter
Belt Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh