

GATES
GATES
230J3 ; PJ584-3
GATES GATES
Description
230J3 ; PJ584-3 V-BELT ; 23" OL 3RIB
J Series; Poly-V Style; 3/32 Inch Pitch; 23" Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material
Part #
917102303
BDI #
1100495
Details
6.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/230J3-;-PJ584-3/p/1100495
Your Price
$ 6.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.02
EAN
0072053511475
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
230J3
Manufacturer Internal Number
9171-02303
Weight / LBS
0.05
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 23" Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material
Belt Width
0.281 Inch | 7.137 Millimeter
Belt Pitch Length
23 Inch | 584.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh