https://www.bdiexpress.com/medias/INDXXXBELTXX-POLY-V-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0OTl8aW1hZ2UvanBlZ3xhRGcyTDJnM05DOHhNRGN4TVRJek56STVOakUxT0M5SlRrUllXRmhDUlV4VVdGaGZVRTlNV1Y5V1h6UmZNekF3ZURNd01DNXFjR2N8ZWUxZTBiOGQ0ZGIwMjQ4YzJhZjMyYjlkNDEzNGNlMTQ3Y2MyNmVkN2VhOGY3ZmFiZjhiYWVjMjEzYjYyMjhlYg
BROWNING
BROWNING
240J4
BROWNING BROWNING
Description
240J4 POLY V-BELT ; NON-RETURNABLE 3/32" RIB SPACE 24"PITCH
J Series; Poly-V Style; 3/32 Inch Pitch; 24" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Part #
1104058
BDI #
327666
Details
31.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/240J4/p/327666
Your Price
$ 31.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.023
EAN
0662289216987
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Category - Mfr
1230/1231
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
240J4
Manufacturer Internal Number
1104058
Weight / LBS
0.05
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 24" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Pitch Length
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh