

GATES
GATES
290J16 ; PJ737-16
GATES GATES
Description
290J16 ; PJ737-16 V-BELT ; 29" OL 16RIB 26/PAK
J Series; Poly-V Style; 3/32 Inch Pitch; 29" Pitch Length; 1-1/2" Belt Width; 16 Bands; Polyester Tensile Material
Part #
917102916
BDI #
1101930
Details
112.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/290J16-;-PJ737-16/p/1101930
Your Price
$ 112.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.095
EAN
0072053516838
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
16 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
290J16
Manufacturer Internal Number
9171-02916
Weight / LBS
0.58
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 29" Pitch Length; 1-1/2" Belt Width; 16 Bands; Polyester Tensile Material
Belt Pitch Length
29 Inch | 736.6 Millimeter
Belt Width
1.501 Inch | 38.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh