

OPTIBELT
OPTIBELT
290J5 ; PJ737-5
OPTIBELT OPTIBELT
Description
290J5 ; PJ737-5 RIBBED BELT ; NON-RETURNABLE
Poly-V Belt; PJ; 2.34MM Pitch; 737MM Belt Pitch Length; 11.7MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
290J5 ; PJ737-5
BDI #
1077341
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/290J5-;-PJ737-5/p/1077341
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.033
EAN
4014486286847
Product Group - BDI
M02356
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
Poly-V Belt; PJ; 2.34MM Pitch; 737MM Belt Pitch Length; 11.7MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
29.016 Inch | 737 Millimeter
Belt Width
0.461 Inch | 11.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh