

GATES
GATES
320J25 ; PJ813-25
GATES GATES
Description
320J25 ; PJ813-25 V-BELT ; NON-RETURNABLE 32" OL 25RIB
Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 32"-813MM Belt Pitch Length; 2.35"-58.5MM Belt Width; 25 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
320J25 ; PJ813-25
BDI #
15054707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/320J25-;-PJ813-25/p/15054707
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.09
EAN
0072053517101
Product Group - BDI
M02356
Belt Series
J | PJ
Belt Style
Poly-V
Belt Pitch
3/32 Inch | 2.34 MM
Number of Bands
25 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 32"-813MM Belt Pitch Length; 2.35"-58.5MM Belt Width; 25 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.35 Inch | 58.5 Millimeter
Belt Pitch Length
32 Inch | 813 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh