![3310M3](/medias/INDXXXBLTXXX-PLYV-3BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNDZ8aW1hZ2UvanBlZ3xhRE15TDJnM09TOHhNRE0zTXpjM09ETTBNVGt4T0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4elFrNUVYek13TUhnek1EQXVhbkJufGI2YjFhNmVlYWIxODBlMTU5Yzc0NjBjYmJmNjdlYWI4NWVmMDIwOWE0ZTViYWU4MTUyMDc3M2E4NDUwZWQyMjY)
![3310M3](/medias/INDXXXBLTXXX-PLYV-3BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNDZ8aW1hZ2UvanBlZ3xhRE15TDJnM09TOHhNRE0zTXpjM09ETTBNVGt4T0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4elFrNUVYek13TUhnek1EQXVhbkJufGI2YjFhNmVlYWIxODBlMTU5Yzc0NjBjYmJmNjdlYWI4NWVmMDIwOWE0ZTViYWU4MTUyMDc3M2E4NDUwZWQyMjY)
MEGADYNE GROUP
MEGADYNE GROUP
3310M3
MEGADYNE GROUP MEGADYNE GROUP
Description
3310M3 MULTI-RIB V BELT ; 3 RIBS 331IN EFFECTIVE LG
M; Poly-V; 3/8" Pitch; 331" Belt Pitch Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
3310M3
BDI #
20371362
Details
750.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/3310M3/p/20371362
Your Price
$ 750.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0746041210724
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
M; Poly-V; 3/8" Pitch; 331" Belt Pitch Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Pitch Length
331 Inch | 8407.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh