

GATES
GATES
3610M14 ; PM9169-14
GATES GATES
Description
3610M14 ; PM9169-14 V-BELT ; 361" OL 14RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 361" Pitch Length; 5-1/4" Belt Width; 14 Bands; Polyester Tensile Material
Part #
917436114
BDI #
1104765
Details
7017.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/3610M14-;-PM9169-14/p/1104765
Your Price
$ 7,017.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
18.42
EAN
0072053622331
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
14 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3610M14
Manufacturer Internal Number
9174-36114
Weight / LBS
40.62
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 361" Pitch Length; 5-1/4" Belt Width; 14 Bands; Polyester Tensile Material
Belt Pitch Length
361 Inch | 9,169.4 Millimeter
Belt Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh