

1104768
Drive Belts Poly-V
GATES
GATES
3610M20 ; PM9169-20
GATES GATES
Description
3610M20 ; PM9169-20 V-BELT ; 361" OL 20RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 361" Pitch Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material
Part #
3610M20 ; PM9169-20
BDI #
1104768
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/3610M20-;-PM9169-20/p/1104768
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
25.85
EAN
0072053622362
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
20 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3610M20
Manufacturer Internal Number
9174-36120
Weight / LBS
58.12
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 361" Pitch Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material
Belt Pitch Length
361 Inch | 9,169.4 Millimeter
Belt Width
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh