

TIMKEN
TIMKEN
380J13
TIMKEN TIMKEN
Description
380J13 VEE-RIB BELT ; 101804776
J; Poly-V; 3/32" Pitch; 38" Belt Pitch Length; 1-7/32" Belt Width; 13 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
380J13
BDI #
229982
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/380J13/p/229982
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.524
EAN
0785201567919
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
13 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
380J13
Long Description
J; Poly-V; 3/32" Pitch; 38" Belt Pitch Length; 1-7/32" Belt Width; 13 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
38 Inch | 965.2 Millimeter
Belt Width
1.219 Inch | 30.963 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh