

OPTIBELT
OPTIBELT
3960M8 ; PM10058-8
OPTIBELT OPTIBELT
Description
3960M8 ; PM10058-8 V-BELT
M Series; Poly-V; 3/8 Inch Pitch; 396" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Part #
3960M8
BDI #
1078336
Details
4097.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/3960M8-;-PM10058-8/p/1078336
Your Price
$ 4,097.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
9.16
EAN
4014486309997
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
20.18
Long Description
M Series; Poly-V; 3/8 Inch Pitch; 396" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Belt Pitch Length
396 Inch | 10,058.4 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh