CONTINENTAL
CONTINENTAL
4030355
CONTINENTAL CONTINENTAL
Description
4030355 ; POR
K; Poly-V; 9/64" Pitch; 35-1/2" Belt Pitch Length; 27/64" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20236951
BDI #
19301261
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/4030355/p/19301261
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.036
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.036
Long Description
K; Poly-V; 9/64" Pitch; 35-1/2" Belt Pitch Length; 27/64" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
35.5 Inch | 901.7 Millimeter
Belt Width
0.422 Inch | 10.719 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

