

OPTIBELT
OPTIBELT
4210M8 ; PM10693-8
OPTIBELT OPTIBELT
Description
4210M8 ; PM10693-8 V-BELT
Poly-V Belt; M Series; 3/8 Inch Pitch; 421" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Part #
4210M8
BDI #
1078345
Details
4097.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/4210M8-;-PM10693-8/p/1078345
Your Price
$ 4,097.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
9.74
EAN
4014486134780
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
21.45
Long Description
Poly-V Belt; M Series; 3/8 Inch Pitch; 421" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Pitch Length
421 Inch | 10,693.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh