

GATES
GATES
440J6 ; PJ1118-6
GATES GATES
Description
440J6 ; PJ1118-6 V-BELT ; J POLY-V 3/32" PITCH 44" PITCH LEN
J Series; Poly-V Style; 3/32 Inch Pitch; 44" Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material
Part #
440J6 ; PJ1118-6
BDI #
1106848
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/440J6-;-PJ1118-6/p/1106848
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.06
EAN
0072053281514
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
440J6
Manufacturer Internal Number
9171-04406
Weight / LBS
0.68
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 44" Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material
Belt Width
0.563 Inch | 14.3 Millimeter
Belt Pitch Length
44 Inch | 1,117.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh