

GATES
GATES
480J16 ; PJ1222-16
GATES GATES
Description
480J16 ; PJ1222-16 V-BELT ; J POLY-V 3/32" PITCH 48" PITCH LEN
J Series; Poly-V Style; 3/32 Inch Pitch; 48" Pitch Length; 1-1/2" Belt Width; 16 Bands; Polyester Tensile Material
Part #
917104816
BDI #
1107273
Details
131.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/480J16-;-PJ1222-16/p/1107273
Your Price
$ 131.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.17
EAN
0072053518221
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
16 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
480J16
Manufacturer Internal Number
9171-04816
Weight / LBS
0.35
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 48" Pitch Length; 1-1/2" Belt Width; 16 Bands; Polyester Tensile Material
Belt Pitch Length
48 Inch | 1,219.2 Millimeter
Belt Width
1.501 Inch | 38.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh