https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-2BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODF8aW1hZ2UvanBlZ3xhRFF6TDJoaE15OHhNRFF4T0Rjd016UXpNemMxT0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eVFrNUVYek13TUhnek1EQXVhbkJufGFiOTM3NjQzZWM2NjI4ZTlmNjg4MzIxMWYzMmJiMmVhMWE2NGI5MjE3NzFjNzk5NzM2NjIxNzcxNzg5NmVjNGI
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-2BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODF8aW1hZ2UvanBlZ3xhRFF6TDJoaE15OHhNRFF4T0Rjd016UXpNemMxT0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eVFrNUVYek13TUhnek1EQXVhbkJufGFiOTM3NjQzZWM2NjI4ZTlmNjg4MzIxMWYzMmJiMmVhMWE2NGI5MjE3NzFjNzk5NzM2NjIxNzcxNzg5NmVjNGI
MEGADYNE GROUP
MEGADYNE GROUP
4810M2
MEGADYNE GROUP MEGADYNE GROUP
Description
4810M2 MULTI-RIB V-BELT ; 2 RIBS 481IN EFFECTIVE LG
M; Poly-V; 3/8" Pitch; 481" Belt Pitch Length; 3/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
4810M2
BDI #
20372042
Details
762.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/4810M2/p/20372042
Your Price
$ 762.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.742
EAN
0746041213619
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
M; Poly-V; 3/8" Pitch; 481" Belt Pitch Length; 3/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
481 Inch | 12217.4 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

