

OPTIBELT
OPTIBELT
4810M6 ; PM12217-6
OPTIBELT OPTIBELT
Description
4810M6 ; PM12217-6 V-BELT
Poly-V Belt; M Series; 3/8 Inch Pitch; 481" Pitch Length; 2-1/4" Belt Width; 6 Bands; Polyester Tensile Material
Part #
4810M6
BDI #
1078352
Details
3512.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/4810M6-;-PM12217-6/p/1078352
Your Price
$ 3,512.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
8.35
EAN
4014486125818
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
18.38
Long Description
Poly-V Belt; M Series; 3/8 Inch Pitch; 481" Pitch Length; 2-1/4" Belt Width; 6 Bands; Polyester Tensile Material
Belt Width
2.25 Inch | 57.15 Millimeter
Belt Pitch Length
481 Inch | 12,217.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh