

CONTINENTAL
CONTINENTAL
490J11 ; PJ1245-11
CONTINENTAL CONTINENTAL
Description
490J11 ; PJ1245-11 MULTIRIB V-BELT ; NON-RETURNABLE CONTI V
Poly-V Belt; J; 3/32" Pitch; 49" Belt Pitch Length; 1-1/32" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20061386
BDI #
403598
Details
65.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/490J11-;-PJ1245-11/p/403598
Your Price
$ 65.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.136
EAN
0037256712517
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
11 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
490J11 PJ1245-11
Manufacturer Internal Number
20061386
Weight / LBS
0.3
Long Description
Poly-V Belt; J; 3/32" Pitch; 49" Belt Pitch Length; 1-1/32" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
49 Inch | 1244.6 Millimeter
Belt Width
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh