

OPTIBELT
OPTIBELT
5410M8 ; PM13741-8
OPTIBELT OPTIBELT
Description
5410M8 ; PM13741-8 V-BELT
Poly-V Belt; M Series; 3/8 Inch Pitch; 541" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Part #
5410M8
BDI #
1078363
Details
5249.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/5410M8-;-PM13741-8/p/1078363
Your Price
$ 5,249.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
12.52
EAN
4014486134803
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
27.57
Long Description
Poly-V Belt; M Series; 3/8 Inch Pitch; 541" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Pitch Length
541 Inch | 13,741.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh