

BROWNING
BROWNING
610J4
BROWNING BROWNING
Description
610J4 POLY V-BELT ; NON-RETURNABLE 3/32" RIB SPACE 61"PITCH
J Series; Poly-V Style; 3/32 Inch Pitch; 61" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Part #
1104660
BDI #
327727
Details
99.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/610J4/p/327727
Your Price
$ 99.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.045
EAN
0662289197538
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Category - Mfr
1230/1231
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
610J4
Manufacturer Internal Number
1104660
Weight / LBS
0.1
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 61" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Belt Pitch Length
61 Inch | 1,549.4 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh