

GATES
GATES
610J6 ; PJ1549-6
GATES GATES
Description
610J6 ; PJ1549-6 V-BELT ; J POLY-V 3/32" PITCH 61" PITCH LEN
J Series; Poly-V Style; 3/32 Inch Pitch; 61" Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material
Part #
917106106
BDI #
1111439
Details
56.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/610J6-;-PJ1549-6/p/1111439
Your Price
$ 56.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.08
EAN
0072053297935
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
610J6
Manufacturer Internal Number
9171-06106
Weight / LBS
0.18
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 61" Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material
Belt Pitch Length
61 Inch | 1,549.4 Millimeter
Belt Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh