https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNDZ8aW1hZ2UvanBlZ3xhREZsTDJobFpDOHhNRFF4T0RZM01UVTRNekkyTWk5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4MlFrNUVYek13TUhnek1EQXVhbkJufDM2YzE5Njc2OWI1ZjE1MTNmOWNmM2I2ODc1N2E0Zjc2MTI1YzRjYjc2M2RkZmZhYzk4YTc4MjIxODcxOWEwZjE
MEGADYNE GROUP
MEGADYNE GROUP
615L6
MEGADYNE GROUP MEGADYNE GROUP
Description
615L6 MULTI-RIB V BELT ; 6 RIBS 61.5IN EFFECTIVE LG
L; Poly-V; 3/16" Pitch; 61-1/2" Belt Pitch Length; 1-1/8" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
615L6
BDI #
20372696
Details
87.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/615L6/p/20372696
Your Price
$ 87.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0746041216672
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.4
Long Description
L; Poly-V; 3/16" Pitch; 61-1/2" Belt Pitch Length; 1-1/8" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Pitch Length
61.5 Inch | 1562.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh