

OPTIBELT
OPTIBELT
635L9 ; PL1613-9
OPTIBELT OPTIBELT
Description
635L9 ; PL1613-9 V-BELT ; 9-RIB 4.7MM PITCH 1613MM LENGTH
Poly-V Belt; PL; 4.7MM Pitch; 1613MM Belt Pitch Length; 42.3MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
635L9
BDI #
1077991
Details
185.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/635L9-;-PL1613-9/p/1077991
Your Price
$ 185.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.595
EAN
4014486215175
Product Group - BDI
M02356
Belt Series
PL
Belt Style
Poly-V
Belt Pitch
4.7 MM
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
Poly-V Belt; PL; 4.7MM Pitch; 1613MM Belt Pitch Length; 42.3MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.665 Inch | 42.3 Millimeter
Belt Pitch Length
63.504 Inch | 1613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh