

GATES
GATES
650J26 ; PJ1651-26
GATES GATES
Description
650J26 ; PJ1651-26 V-BELT ; 65" OL 26RIB
J; Poly-V; 3/32" Pitch; 65" Belt Pitch Length; 2-7/16" Belt Width; 26 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
917106526
BDI #
1111778
Details
112.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/650J26-;-PJ1651-26/p/1111778
Your Price
$ 112.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.045
EAN
0072053520316
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
26 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Internal Number
9171-06526
Weight / LBS
0.1
Long Description
J; Poly-V; 3/32" Pitch; 65" Belt Pitch Length; 2-7/16" Belt Width; 26 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
65 Inch | 1651 Millimeter
Belt Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh