

TIMKEN
TIMKEN
655L16
TIMKEN TIMKEN
Description
655L16 ; POLY V BELTS
L; Poly-V; 3/16 Inch Pitch; 65-1/2" Belt Pitch Length; 3" Belt Width; 16 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
655L16
BDI #
230653

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/655L16/p/230653
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.3
EAN
0785201845420
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
16 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
655L16
Weight / LBS
2.854
Long Description
L; Poly-V; 3/16 Inch Pitch; 65-1/2" Belt Pitch Length; 3" Belt Width; 16 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Pitch Length
65.5 Inch | 1,663.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh