

GATES
GATES
6668BR
GATES GATES
Description
6668BR V-BELT ; POR NON-RETURNABLE
K; Poly-V; 9/64 Inch Pitch; 28.77" Belt Pitch Length; 0.56" Belt Width; 4 Bands; Aramid Tensile Material; Rubber Outer Material
Part #
6668BR
BDI #
1111998
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/6668BR/p/1111998
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.05
EAN
0770075343271
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
4 Bands
Tensile Material
Aramid
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
6668BR
Weight / LBS
0.11
Long Description
K; Poly-V; 9/64 Inch Pitch; 28.77" Belt Pitch Length; 0.56" Belt Width; 4 Bands; Aramid Tensile Material; Rubber Outer Material
Belt Pitch Length
28.77 Inch | 730.758 Millimeter
Belt Width
0.56 Inch | 14.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh