

GATES
GATES
765L14 ; PL1943-14
GATES GATES
Description
765L14 ; PL1943-14 V-BELT ; POR NON-RETURNABLE 76.5" OL 14RIB
L Series; Poly-V Style; 3/16 Inch Pitch; 76-1/2" Pitch Length; 2-5/8" Belt Width; 14 Bands; Polyester Tensile Material
Part #
765L14 ; PL1943-14
BDI #
1114522
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/765L14-;-PL1943-14/p/1114522
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.044
EAN
0072053304053
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
14 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
765L14
Manufacturer Internal Number
9173-07614
Weight / LBS
2.06
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 76-1/2" Pitch Length; 2-5/8" Belt Width; 14 Bands; Polyester Tensile Material
Belt Pitch Length
76.5 Inch | 1,943.1 Millimeter
Belt Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh