 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxMTd8aW1hZ2UvanBlZ3xhRGM0TDJnNU9DOHhNREUyTXpJeE9EZzBNVFl6TUM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjlNWHpNd01IZ3pNREF1YW5CbnxlYjU3ZDlkODg2Y2NlMTFkMjBhYWNiNjY0MjNkZTNiZWNkMGYwODYzMjQ4NzQxYzE4OWFiOWY1YjVjMDBjY2I1
                https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxMTd8aW1hZ2UvanBlZ3xhRGM0TDJnNU9DOHhNREUyTXpJeE9EZzBNVFl6TUM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjlNWHpNd01IZ3pNREF1YW5CbnxlYjU3ZDlkODg2Y2NlMTFkMjBhYWNiNjY0MjNkZTNiZWNkMGYwODYzMjQ4NzQxYzE4OWFiOWY1YjVjMDBjY2I1
                 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxMTd8aW1hZ2UvanBlZ3xhRGM0TDJnNU9DOHhNREUyTXpJeE9EZzBNVFl6TUM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjlNWHpNd01IZ3pNREF1YW5CbnxlYjU3ZDlkODg2Y2NlMTFkMjBhYWNiNjY0MjNkZTNiZWNkMGYwODYzMjQ4NzQxYzE4OWFiOWY1YjVjMDBjY2I1
                https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxMTd8aW1hZ2UvanBlZ3xhRGM0TDJnNU9DOHhNREUyTXpJeE9EZzBNVFl6TUM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjlNWHpNd01IZ3pNREF1YW5CbnxlYjU3ZDlkODg2Y2NlMTFkMjBhYWNiNjY0MjNkZTNiZWNkMGYwODYzMjQ4NzQxYzE4OWFiOWY1YjVjMDBjY2I1
                
					
						
									TIMKEN
								TIMKEN
							
						
					770L12
				 
				TIMKEN TIMKEN
Description
						
                            
								770L12 VEE-RIB BELT ; 101769245
Poly-V Belt; L Series; 3/16 Inch Belt Pitch; 77" Belt Pitch Length; 2-1/4" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	770L12
							BDI #
						
	                      	20658637
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/770L12/p/20658637
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111801
					Weight / Kilogram
				0.862
					EAN
				0033259278494
					Product Group - BDI
				M02356
					Belt Series
				
					L
			Belt Style
				
					Poly-V
			Belt Pitch
				
					3/16 Inch
			Number of Bands
				
					12 Bands
			Tensile Material
				
					Polyester
			Outer Material
				
					Rubber
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt Poly-V
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Keyword String
				
					Poly-V
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Poly-V Belt; L Series; 3/16 Inch Belt Pitch; 77" Belt Pitch Length; 2-1/4" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
			Belt Pitch Length
				
					77 Inch | 1955.8 Millimeter
			Belt Width
				
					2.25 Inch | 57.15 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter